Steel door split spindle 8 mm with M6 thread
Change pin for entrance doors
CHPIN-F.DRFRN-THR6-ST-(ZN)-8X73MM
Art.-no.
0688197475
EAN 4045727376591
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The steel door spindles are used to connect the knob, button and door handle
- This connection element moves the safety catch
- Due to different door thicknesses and penetration depths in the door handles, these steel door spindles are required in different lengths
Notice
Please note that the fastening screws for the metal fittings must also be changed when using shorter or longer steel door spindles.
Product information
Datasheets(X)
Application area
For apartment entrance doors.
Instructions
Screwing in the grub screw expands the spindle in the handle.
![]() | |
Suitable for door handle | Security door handle S 31, Security door handle S 30, Security door handle S 24 |
Material | Steel |
Surface | Zinc plated |
Suitable for min./max. door thickness | 45-48 mm |
Length (L) | 73 mm |
Square size | 8 mm |
DIN direction | DIN R/L |