Steel enclosed tape measure with 3:1 crank ratio for retracting the tape three times faster
Steel enclosed tape measure
MSRETPE-ST-CAPSULE-L20M
Art.-no. 0714641602
EAN 4062856363957
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Painted white with millimetre pitch and metre markers
- High abrasion resistance and long service life thanks to the tape's special coating
- The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
- Must be lined up flush, e.g. to a table edge, using the folding plastic anchor
- End of tape B
- Accuracy class 2
Product information
Datasheets(X)
Length of tape (L) | 20 m |
Width of band (B) | 13 mm |
Accuracy class | II |