Steel nail
Nail steel zinc plated countersunk head
NL-CS-(A2K)-3,5X70
Art.-no. 047823570
EAN 4011231408158
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Firing bolt quality
Bainitically hardened, therefore exceptionally hard yet also tough and elastic.
Notice
The harder the wall, the shorter the nail. The softer the surface, the longer the nail.
Product information
Datasheets(X)
CAD data (available after login)
Application area
High-carbon steel nails are used to secure metal sheets, fibre board, formwork wooden slats etc. on masonry and concrete of limited and medium hardness.
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 70 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Countersunk head |
Weight of content | 0.51 kg |
RoHS-compliant | Yes |
