Welcome to Würth Slowakia For trade customers only

Steel nail

Nail steel zinc plated pan head
NL-PANHD-(A2K)-3,5X25

Art.-no. 047803525

EAN 4011231407854

Price for selected packaging unit
Steel nail

Art.-no. 047803525

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Bright galvanised



Firing bolt quality


Bainitically hardened, therefore exceptionally hard yet also tough and elastic.



Head diameter 7.2 mm

Notice

The harder the wall, the shorter the nail. The softer the surface, the longer the nail.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

High-carbon steel nails are used to secure metal sheets, fibre board etc. on masonry and concrete.

Nominal diameter (d1)

3.5 mm

Length (l1)

25 mm

Head diameter

7.2 mm

Material

Steel

Surface

Zinc plated

Head type

Pan head

Weight of content

0.19 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information