Steel nail
Nail steel zinc plated pan head
NL-PANHD-(A2K)-3,5X70
Art.-no. 047803570
EAN 4011231407977
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Bright galvanised
Firing bolt quality
Bainitically hardened, therefore exceptionally hard yet also tough and elastic.
Head diameter 7.2 mm
Notice
The harder the wall, the shorter the nail. The softer the surface, the longer the nail.
Product information
Datasheets(X)
CAD data (available after login)
Application area
High-carbon steel nails are used to secure metal sheets, fibre board etc. on masonry and concrete.
![]() | |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 70 mm |
Head diameter | 7.2 mm |
Material | Steel |
Surface | Zinc plated |
Head type | Pan head |
Weight of content | 0.51 kg |
