Welcome to Würth Slowakia For trade customers only

Steel nail with deep countersunk head and discontinuous longitudinal corrugation

Plain steel nail with countersunk head
NL-CS-3,5X45

Art.-no. 047935 45

EAN 4011231409339

Price for selected packaging unit
Steel nail with deep countersunk head and discontinuous longitudinal corrugation

Art.-no. 047935 45

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hardened steel, plain
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

3.5 mm

Length (l1)

45 mm

Head diameter

6.5 mm

Material

Steel

Surface

Plain

Head type

Countersunk head

Weight of content

0.78 kg

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information