Steel nail with deep countersunk head and discontinuous longitudinal corrugation
Plain steel nail with countersunk head
NL-CS-4,5X100
Art.-no. 047945 100
EAN 4011231409490
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hardened steel, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4.5 mm |
Length (l1) | 100 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Plain |
Head type | Countersunk head |
Weight of content | 2.63 kg |
RoHS-compliant | Yes |
