Steel nail with deep countersunk head and discontinuous longitudinal corrugation
Plain steel nail with countersunk head
NL-CS-4,5X50
Art.-no.
047945 50
EAN 4011231409537
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hardened steel, plain
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 4.5 mm |
Length (l1) | 50 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Plain |
Head type | Countersunk head |
Weight of content | 1.38 kg |
RoHS-compliant | Yes |