Steel nail with deep countersunk head and discontinuous longitudinal corrugation
NL-CS-4,5X60
Art.-no. 047945 60
EAN 4011231409551
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Hardened steel, plain
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.5 mm |
Length (l1) | 60 mm |
Head diameter | 6.5 mm |
Material | Steel |
Surface | Plain |
Head type | Countersunk head |
Weight of content | 1.5 kg |
RoHS-compliant | Yes |
