Steel pin
NL-(A2K)-2,0X45MM
Art.-no. 047800245
EAN 4038898771685
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Split-proof, impact-resistant and durable
- Special pan head allows better power transmission.
Notice
Suitable for multi-range clamps, item no. 059377 103
Product information
Datasheets(X)
Diameter x length (Ø d x L) | 2.0 x 45 mm |
Head type | Pan head |
Head diameter | 4.2 mm |
Material | Steel |
Surface | Zinc plated |
Diameter | 2.0 mm |
Length | 45 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!