Welcome to Würth Slowakia For trade customers only

Steel spacer stud

Spacer stud steel zinc-plated IT/ET w/o undercut
STUD-SPCE-I/E-WS10-(A2K)-M5X25MM

Art.-no. 0968000525

EAN 4011231891332

Price for selected packaging unit
Steel spacer stud

Art.-no. 0968000525

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With internal/external thread
  • Thread according to DIN 13

  • RoHS-compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M5

Length (L)

25 mm

Male thread length (B)

10 mm

Female-thread length (C)

10 mm

Width across flats (SW)

10 mm

Material

Free machining steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information