Steel spacer stud
Spacer stud steel zinc-plated IT/ET w/o undercut
STUD-SPCE-I/E-WS10-(A2K)-M6X30MM
Art.-no.
0968000630
EAN 4052712123191
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With internal/external thread
- Thread according to DIN 13
- RoHS-compliant
Product information
Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M6 |
Length (L) | 30 mm |
Male thread length (B) | 12 mm |
Female-thread length (C) | 12 mm |
Width across flats (SW) | 10 mm |
Material | Free machining steel |
Surface | Zinc plated |