Steel spacer stud
Spacer stud, zinc-plated steel, FT/MT thread
STUD-SPCE-I/E-WS10-(A2K)-M6X80MM
Art.-no.
0968000680
EAN 4046778829869
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With female/male thread
Thread according to DIN 13
Thread undercut DIN 76-B
RoHS-compliant
Product information
Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M6 |
Length (L) | 80 mm |
Male thread length (B) | 10 mm |
Female-thread length (C) | 10 mm |
Width across flats (SW) | 10 mm |
Material | Free machining steel |
Surface | Zinc plated |