Welcome to Würth Slowakia For trade customers only

Steel spacer stud

STUD-SPCE-I/E-WS8-(A2K)-M4X25MM

Art.-no. 0968000425

EAN 4011231891219

Price for selected packaging unit
Steel spacer stud

Art.-no. 0968000425

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With internal/external thread
  • Thread according to DIN 13

  • RoHS-compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M4

Length (L)

25 mm

Male thread length (B)

8 mm

Female-thread length (C)

8 mm

Width across flats (SW)

8 mm

Material

Free machining steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information