Welcome to Würth Slowakia For trade customers only

Steel spacer stud

Spacer stud zinc-plated steel IT/IT
STUD-SPCE-I/I-WS8-(A2K)-M4X25MM

Art.-no. 0968200125

EAN 4045727218341

Price for selected packaging unit
Steel spacer stud

Art.-no. 0968200125

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Internal/internal thread

Thread according to DIN 13

Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M4

Length (L)

25 mm

Female-thread length (C)

8 mm

Width across flats (SW)

8 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information