Steel spacer stud
Spacer stud, zinc-plated steel, FT/MT thread
STUD-SPCE-ST-I/E-WS8-A2K-M4X25-9-8
Art.-no. 449864 25
EAN 4061338388983
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
With female/male thread
- Thread in accordance with DIN 13
 - Thread undercut DIN 76-B
 - RoHS-compliant
 
Notice
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
![]()  | |
Thread type x nominal diameter  | M4  | 
Length (L)  | 25 mm  | 
Male thread length (B)  | 8 mm  | 
Female-thread length (C)  | 9 mm  | 
Width across flats (SW)  | 8 mm  | 
Material  | Steel  | 
Surface  | Zinc plated  | 
