Welcome to Würth Slowakia For trade customers only

Steel spacer stud

STUD-SPCE-ST-I/E-WS8-A2K-M5X65-11-10

Art.-no. 449845 65

EAN 4057708965267

Price for selected packaging unit
Steel spacer stud

Art.-no. 449845 65

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With female/male thread
  • Thread in accordance with DIN 13

  • Thread undercut DIN 76-B

  • RoHS-compliant
Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M5

Length (L)

65 mm

Male thread length (B)

10 mm

Female-thread length (C)

11 mm

Width across flats (SW)

8 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information