Welcome to Würth Slowakia For trade customers only

Steel spacer stud

Spacer stud zinc-plated steel IT/IT
STUD-SPCE-ST-I/I-WS10-A2K-M6X25-25

Art.-no. 449896 25

EAN 4054458757722

Price for selected packaging unit
Steel spacer stud

Art.-no. 449896 25

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Internal/internal thread

Thread according to DIN 13

Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M6

Length (L)

25 mm

Female-thread length (C)

25 mm

Width across flats (SW)

10 mm