Steel spacer stud
STUD-SPCE-ST-I/I-WS13-A2K-M8X70-16
Art.-no. 449898 70
EAN 4057708691258
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Internal/internal thread
Thread according to DIN 13
Notice
REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %
Product information
Datasheets(X)
Application area
For fastenings in the electrical engineering and electronics sector.
![]() | |
Thread type x nominal diameter | M8 |
Length (L) | 70 mm |
Female-thread length (C) | 16 mm |
Width across flats (SW) | 13 mm |
Material | Steel |
Surface | Zinc plated |
