Welcome to Würth Slowakia For trade customers only

Steel spacer stud

Spacer stud zinc-plated steel IT/IT
STUD-SPCE-ST-I/I-WS8-A2K-M5X70-11

Art.-no. 449885 70

EAN 4055374394190

Price for selected packaging unit
Steel spacer stud

Art.-no. 449885 70

Price for selected packaging unit
Quantity
PU
x 1000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Internal/internal thread

Thread according to DIN 13

Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For fastenings in the electrical engineering and electronics sector.

Thread type x nominal diameter

M5

Length (L)

70 mm

Female-thread length (C)

11 mm

Width across flats (SW)

8 mm