Stick-on cover cap
Cover cap to glue on
CAP-ABS-SA-BEECH-D20MM
Art.-no.
0683277222
EAN 4052712617492
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Good adhesion, resistant to water and soap
- Material thickness: 0.45 mm
- Minimum overlay, stylish look
Notice
Use only on grease-free and clean surfaces.
Product information
Datasheets(X)
Application area
For indoor use, e.g. to cover drill holes and screw heads.
Material | ABS |
Colour | Beech |
Diameter | 20 mm |