Stirrup clasp For round eyelets with dia. 40 mm and 42 x 22 mm oval eyelets, for folding according to customs regulations
Stirrup clasp rd eye D40, oval eye 42x22 folding
PIN-BAIL-STOWABLE-INCH-(A2K)-H37MM
Art.-no.
088081437
EAN 4011231809863
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length of stirrup piece (H) | 37 mm |
Bracket width (B) | 20 mm |
Length (L) | 72 mm |
Width (A) | 22 mm |
Hole distance | 51 mm |
Diameter of hole | 5 mm |
Material | Steel |
Design | Clamp turnable |
Surface | Zinc plated |