Stirrup clasp for round eyelets with dia. 36/40 mm and 42 x 22 mm oval eyelets, straight base plate
Stirrup clasp rd eye D36/40, oval eye 42x22 str.
PIN-BAIL-(A2K)-H21MM
Art.-no. 0880830
EAN 4011231809986
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Length of stirrup piece (H) | 21 mm |
Bracket width (B) | 21 mm |
Length (L) | 71 mm |
Width (A) | 20 mm |
Hole distance | 51 mm |
Diameter of hole | 5 mm |
Material | Steel |
Design | Flat base plate |
Surface | Zinc plated |
