Stop angle Accuracy 1
Try-square DIN 875/1
TRYSQUAR-DIN875-I-150X100MM
Art.-no.
0715765150
EAN 4011231749169
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Made from standard steel DIN 875/1
Very low rectangularity tolerance
Suitable for monitoring and precision work
High edges finely ground and adjusted
Flat sides finely ground and trued
Product information
Datasheets(X)
![]() | |
Thickness (B1) | 6 mm |
Breite (B) | 25 mm |
Long-limb dimension (L1) | 150 mm |
Short-limb dimension (L2) | 100 mm |