Welcome to Würth Slowakia For trade customers only

Straight connection piece for hard-to-reach lubrication and manifold points

Connection piece straight
FITT-CLS-CONPIECE-M10X1TAP-M10X1-23MM

Art.-no. 0884600141
EAN 4038898873198

Price for selected packaging unit
Straight connection piece for hard-to-reach lubrication and manifold points

Art.-no. 0884600141

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

On central low-viscosity grease lubrication units:


Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.



On central grease lubrication units:


Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For extension if the lubrication or support point is recessed.

Connection thread (d2)

M10 x 1

Outlet thread (d)

M10 x 1 tapered

Width across flats (SW)

13 mm

Length (L)

23 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information