Straight connection piece for hard-to-reach lubrication and manifold points
Connection piece straight
FITT-CLS-CONPIECE-M10X1TAP-M8X1-18MM
Art.-no. 0884600140
EAN 4038898873167
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
On central low-viscosity grease lubrication units:
Lines with a diameter of 4 mm are connected to connection pieces with tapered rings and union bolts M8x1.
On central grease lubrication units:
Lines with a diameter of 6 mm are connected to connection pieces with double-tapered rings and union bolts M10x1.
Product information
Datasheets(X)
Application area
For extension if the lubrication or support point is recessed.
![]() | |
Connection thread (d2) | M8 x 1 |
Outlet thread (d) | M10 x 1 tapered |
Width across flats (SW) | 11 mm |
Length (L) | 18 mm |
Material | Steel |
Surface | Zinc plated |
