Straight connector For pneumatic brake systems
Straight joint
JNT-SR-(A2K)-D10/10
Art.-no.
0884031001
EAN 4011231813075
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Surface A2K
Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ
Product information
Datasheets(X)
Suitable for pipe diameter | 10 mm |
Max. operating pressure | 250 bar |
Connection type | Plug-in |
Material | Steel |
Surface | Zinc plated |