Welcome to Würth Slowakia For trade customers only

Straight connector For pneumatic brake systems

Straight joint
JNT-SR-WS17-(A2K)-D6/6

Art.-no. 0884030601
EAN 4011231812993

Price for selected packaging unit
Straight connector For pneumatic brake systems

Art.-no. 0884030601

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Surface A2K


Silver-coloured, thick-film passivated (trivalent chromium), film thickness 8–12 µ

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for pipe diameter

6 mm

Max. operating pressure

250 bar

Connection type

Plug-in

Width across flats

17 mm

Material

Steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information