Straight connector for central lubrication units
Straight connector
FITT-CLS-FITTING-STRAIGHT-CON-D4MM
Art.-no. 0884604100
EAN 4038898873112
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The screw-in threads are tapered and thus self-sealing.
- The size of screw-in thread depends on the lubrication point/manifold point.
Notice
The connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
Product information
Datasheets(X)
Application area
For the repair of a defective line
![]() | |
Suitable for hose external diameter | 4 mm |
Width across flats (SW) | 9 mm |
Width across flats 2 (SW2) | 10 mm |
Material | Steel |
Surface | Zinc plated |
