Straight pin, unhardened DIN 7, A1 stainless steel, plain
DIN 7 m6 stainless steel A1 plain
PIN-CYL-DIN7-UNHDND-M6-A1-5X30
Art.-no. 026705 30
EAN 4038898758600
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and dome heights).
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Nominal diameter (d1) | 5 mm | 
| Length (l1) | 30 mm | 
| Height of flat point (c) | 0.75 mm | 
| Standards | DIN 7 | 
| Material | Stainless steel A1 | 
| Surface | Plain | 
| Design | Unhardened | 
| Tolerance class | m6 | 
| RoHS-compliant | Yes | 
 
 
 
 
