Straight pin with flat points DIN 7, steel plain (9 SMnPb 28 k or St 50 K), unhardened, tolerance class h8
DIN 7 h8, plain steel
PIN-CYL-DIN7-UNHDND-H8-2X10
Art.-no. 025290210
EAN 4059608972406
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 7 was withdrawn and superseded by DIN EN ISO 2338 (changes made to length definition and dome heights).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d1) | 2 mm |
Length (l1) | 10 mm |
Height of flat point (c) | 0.3 mm |
Standards | DIN 7 |
Material | Steel |
Surface | Plain |
Design | Unhardened |
Tolerance class | h8 |
RoHS-compliant | Yes |
