Straight plug connector for commercial vehicles
Push-in quick-fit plug, straight plug-in connector
QCKPLGCON-CHANNEL-STRAIGHT-D11MM
Art.-no. 088501 11
EAN 4011231816243
Register now and access more than 125,000 products
Quick and easy pipe/hose installation and removal
Reduced risk of leaks
Due to fewer components
Corrosion-resistant brass design
Saves money
Thanks to reduction in installation and repair times
Complies with the international DIN, DOT and SAE regulations
Operating medium:
Compressed air
Maximum operating pressure:
Complies with DIN 74324
Operating temperature:
-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)
Hoses:
Comply with DIN 74324
Material:
- Connector body: Brass
- Pipe reinforcing sleeve: Nickel-plated brass
- Multi-pronged tensioning clamp ring: Nickel-plated brass
- O-ring: Buna N (low nitrile)
Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.
Datasheets(X)
- For polyamide pipes Ø 6 to 16 mm
- For connecting components in the pneumatic brake system on commercial vehicles and auxiliary commercial vehicle systems
Outer diameter of pipe (T) | 11 mm |
Length (L) | 46.1 mm |
Material | Brass |