Straight screw-in connection piece complete fitting For central lubrication units
Straight screw-in connector complete fitting
FITT-CLS-(SCREWIN-FITT)-SR-D4-M8X1KEG
Art.-no.
0884604002
EAN 4038898873068
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- The screw-in threads are tapered and thus self-sealing
- The size of the screw-in thread depends on the lubrication point/manifold point
Notice
The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
Product information
Datasheets(X)
Application area
For connection of a line to a lubrication point or divider manifold point.
![]() | |
Suitable for hose external diameter | 4 mm |
Connection thread (d2) | M8 x 1 tapered |
Width across flats (SW) | 10 mm |
Width across flats 2 (SW2) | 10 mm |
Material | Steel |
Surface | Zinc plated yellow |