Welcome to Würth Slowakia For trade customers only

Straight screw-in connection piece complete fitting For central lubrication units

Straight screw-in connector complete fitting
FITT-CLS-(SCREWIN-FITT)-SR-D6-R1/8INKEG

Art.-no. 0884606004
EAN 4047376028692

Price for selected packaging unit
Straight screw-in connection piece complete fitting For central lubrication units

Art.-no. 0884606004

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The screw-in threads are tapered and thus self-sealing

  • The size of the screw-in thread depends on the lubrication point/manifold point
Notice

The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connection of a line to a lubrication point or divider manifold point.

Suitable for hose external diameter

6 mm

Connection thread (d2)

R 1/8 inch tapered

Width across flats (SW)

11 mm

Width across flats 2 (SW2)

12 mm

Werkstoff

Steel

Oberfläche

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information