Welcome to Würth Slowakia For trade customers only

Straight screw-in connector, insertable for central lubrication units

Straight screw-in connector insertable
FITT-CLS-(SCREWIN-FITT)-SR-PLG-D4-M8X1K

Art.-no. 0884604052

EAN 4038898874638

Price for selected packaging unit
Straight screw-in connector, insertable for central lubrication units

Art.-no. 0884604052

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The screw-in threads are tapered and thus self-sealing.

  • The size of screw-in thread depends on the lubrication point/manifold point.
Notice

The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For connection of a line to a lubrication point or divider manifold point.

Suitable for hose external diameter

4 mm

Connection thread (d2)

M8 x 1 tapered

Material

Brass

Surface

Nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information