Welcome to Würth Slowakia For trade customers only

Stretch Evolution hybrid jacket

Hybrid jacket Evolution
HYBRID JACKET EVOLUTION ANTHRA/LIME 6XL

Art.-no. M411589008

EAN 4255663253256

Price for selected packaging unit
Stretch Evolution hybrid jacket

Art.-no. M411589008

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

New, light and innovative hybrid jacket concept, which combines the properties of a fleece jacket with those of a soft shell jacket. This jacket with reflective inserts boasts fast-drying fabric and a modern design. All-rounder with a high proportion of recycled materials.
  • New hybrid jacket concept combines fleece with soft shell in one jacket

  • Two side pockets with zip

  • High level of comfort and freedom of movement

  • Fast-drying, integrated hood

  • Anti-pilling
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite, Lime green

Size

6XL

Material

96% Polyester (90% recycled), 4% elastane

Fabric weight per m2

615 g

Material of lining

100% recycling polyester

Padding

100% recycled polyester

Padding weight per m²

200 g

Washable at

30°C

Care instruction

Do not bleach, Do not tumble dry, Do not iron, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information