Welcome to Würth Slowakia For trade customers only

Stretch Evolution shorts

Work shorts Evolution
SHORTS STRETCH EVOLUTION ANTHRA/LIME 50

Art.-no. M413143427

EAN 4251761459514

Price for selected packaging unit
Stretch Evolution shorts

Art.-no. M413143427

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Ideal for warm days! The Stretch Evolution shorts are inspired by the trousers, both in design and function. The triple-stitched seams increase durability.
  • Concealed buttons to prevent surface scratches, four-way stretch, quick-drying

  • Seven outer pockets, two pen pockets, ruler pocket

  • Mobile phone pocket with E-care fabric

  • Reflective inserts, elasticated waistband

  • Triple-stitched seams, ID card holder
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite, Lime green

Size

50

Size FR/ES/PT/BE

44

Material

52% polyamide, 40% polyester, 8% elastane

Fabric weight per m2

214 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

34

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information