Stretch Evolution softshell jacket
SOFTSHELL STRETCH EVOLUTION BLACK M
Art.-no. M441725001
EAN 4255663286810
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The water-repellent softshell jacket impresses with its quick-drying fabric. Reflective inserts for safety and stretch fabric for ease of movement make the jacket a perfect everyday item
- 4-way stretch fabric
- 3 outer pockets, 2 inner pockets
- E-Care fabric (provides 99% protection against electromagnetic radiation)
- Reflective one-way stretch fabric panels, reinforced shoulders
- Name tag clips, certified to STANDARD100 by OEKO-TEX®
Product information
Datasheets(X)
Colour | Black |
Size | M |
Size FR/ES/PT/BE | M |
Material | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 214 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |