Welcome to Würth Slowakia For trade customers only

Stretch Evolution softshell jacket

Softshell jacket, Evolution
SOFTSHL STRETCH EVOLUTION PETROL/RED S

Art.-no. M441233000
EAN 4251761459941

Price for selected packaging unit
Stretch Evolution softshell jacket

Art.-no. M441233000

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The water-repellent softshell jacket impresses with its quick-drying fabric. Reflective inserts for safety and stretch fabric for ease of movement make the jacket a perfect everyday item
  • 4-way stretch fabric

  • 3 outer pockets, 2 inner pockets

  • E-Care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective one-way stretch fabric panels, reinforced shoulders

  • Name tag clips, certified to STANDARD100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Petrol, Red

Size

S

Material

52% polyamide, 40% polyester, 8% elastane

Fabric weight per m2

214 g

Washable at

40°C

Care instruction

Do not bleach, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information