Stretch Evolution trousers
Trousers, EVOLUTION
PANTS STRETCH EVOLUTION ANTHRA/LIME 54
Art.-no. M403462431
EAN 4251761458449
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
				
				
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The innovative trousers in a simple design are highly durable due to the four-way stretch fabric
- Seven outer pockets, two pen pockets, one ruler pocket
 - Reflective inserts, ergonomic cut in the reinforced knee area, elasticated waistband
 - Triple-stitched seams, ID card holder, knee pockets, certified in accordance with DIN EN 14404
 - Concealed buttons to prevent surface scratches, four-way stretch, quick-drying
 - Mobile phone pocket with E-care fabric
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Colour  | Anthracite, Lime green  | 
Size  | 54  | 
Size FR/ES/PT/BE  | 48  | 
Material  | 52% polyamide, 40% polyester, 8% elastane  | 
Fabric weight per m2  | 214 g  | 
Standards  | EN 14404  | 
EN standard  | 14404  | 
Washable at  | 40°C  | 
Care instruction  | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean  | 
Confection size UK  | 38  |