Welcome to Würth Slowakia For trade customers only

Stretch Evolution trousers

Trousers, EVOLUTION
PANTS STRETCH EVOLUTION ANTHRA/LIME 56

Art.-no. M403462433

EAN 4251761458456

Price for selected packaging unit
Stretch Evolution trousers

Art.-no. M403462433

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The innovative trousers in a simple design are highly durable due to the four-way stretch fabric
  • Seven outer pockets, two pen pockets, one ruler pocket

  • Reflective inserts, ergonomic cut in the reinforced knee area, elasticated waistband

  • Triple-stitched seams, ID card holder, knee pockets, certified in accordance with DIN EN 14404

  • Concealed buttons to prevent surface scratches, four-way stretch, quick-drying

  • Mobile phone pocket with E-care fabric
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite, Lime green

Size

56

Size FR/ES/PT/BE

50

Material

52% polyamide, 40% polyester, 8% elastane

Fabric weight per m2

214 g

Standards

EN 14404

EN standard

14404

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

40

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information