Stretch Evolution trousers
Trousers, EVOLUTION
PANTS STRETCH EVOLUTION BLUE/ROYAL 52
MODYF
Art.-no.
M403463429
EAN 4251761458722
Price for selected packaging unit
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/4193517.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/40339069.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333429.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
The innovative trousers in a simple design are very durable thanks to the 4-way-stretch fabric and feature a zip in contrasting colours
- Concealed buttons to prevent surface scratches, 4-way stretch
- 7 outer pockets, 2 pen pockets, 1 ruler pocket
- E-Care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, ergonomic cut in reinforced knee area, elastic waistband
- Triple-stitched seams, name tag holder clips, knee pockets, certified in accordance with DIN EN 14404
Product information
Datasheets(X)
Colour | Royal blue |
Size | 52 |
Size FR/ES/PT/BE | 46 |
Material | 52% polyamide, 40% polyester, 8% elastane |
Fabric weight per m2 | 214 g |
Standards | EN 14404 |
EN standard | 14404 |
Washable at | 40°C |
Care instruction | Do not bleach |