Stretch Evolution trousers
Trousers, EVOLUTION
TROUSERS STRETCH EVOLUTION DBLUE/ROY 40
Art.-no. M403463417
EAN 4251761458661
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
 
				 
				 
					
				
Exclusively for trade customers
		Register now and access more than 125,000 products
The innovative trousers in a simple design are highly durable due to the four-way stretch fabric
- Seven outer pockets, two pen pockets, one ruler pocket
- Reflective inserts, ergonomic cut in the reinforced knee area, elasticated waistband
- Triple-stitched seams, ID card holder, knee pockets, certified in accordance with DIN EN 14404
- Concealed buttons to prevent surface scratches, four-way stretch, quick-drying
- Mobile phone pocket with E-care fabric
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Colour | Dark blue, Royal blue | 
| Size | 40 | 
| Size FR/ES/PT/BE | 34 | 
| Material | 52% polyamide, 40% polyester, 8% elastane | 
| Fabric weight per m2 | 214 g | 
| Standards | EN 14404 | 
| EN standard | 14404 | 
| Washable at | 40°C | 
| Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean | 
| Confection size UK | 27 | 
 
 
 
 
