Stretch Evolution winter jacket
Winter jacket Stretch Evolution
WINTERJACKET EVOLUTION ANTHRA/LIME M
Art.-no. M411470001
EAN 4251926376014
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lined jacket equipped with a heat-conducting graphene inner fabric that ensures optimal body temperature and is also made of recycled materials
- Stretch fabric, soft and lightweight padding
- Waterproof (water column 8000 mm), breathable (MVP 6000)
- 2 side pockets with zip, 1 breast pocket, 2 inside pockets
- Reflective stripes, hook-and-loop cuffs, reinforced shoulders and elbows
- Fleece-lined collar with detachable hood, bonded seams on the shoulders, hood and sides
- Certified in accordance with EN 14058 and EN 343
Product information
Datasheets(X)
Colour | Anthracite, Lemon |
Size | M |
Material | 100% recycled polyester |
Fabric weight per m2 | 205 g |
Standards | EN 14058, EN 343 |
EN standard | 14058, 343 |
Material of lining | 100% recycling polyester |
Padding | 100% recycled polyester |
Padding weight per m² | 170 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean |