Welcome to Würth Slowakia For trade customers only

Stretch Evolution winter jacket

Winter jacket Stretch Evolution
WINTERJACKET EVOLUTION ANTHRA/LIME XL

Art.-no. M411470003

EAN 4251926376038

Price for selected packaging unit
Stretch Evolution winter jacket

Art.-no. M411470003

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lined jacket equipped with a heat-conducting graphene inner fabric that ensures optimal body temperature and is also made of recycled materials
  • Stretch fabric, soft and lightweight padding

  • Waterproof (water column 8000 mm), breathable (MVP 6000)

  • 2 side pockets with zip, 1 breast pocket, 2 inside pockets

  • Reflective stripes, hook-and-loop cuffs, reinforced shoulders and elbows

  • Fleece-lined collar with detachable hood, bonded seams on the shoulders, hood and sides

  • Certified in accordance with EN 14058 and EN 343
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite, Lemon

Size

XL

Material

100% recycled polyester

Fabric weight per m2

205 g

Standards

EN 14058, EN 343

EN standard

14058, 343

Material of lining

100% recycling polyester

Padding

100% recycled polyester

Padding weight per m²

170 g

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information