Welcome to Würth Slowakia For trade customers only

Stretch Evolution winter trousers

Winter trousers EVOLUTION
PANTS WINTER EVOLUTION ANTHRA/LIME 52

Art.-no. M403464429

EAN 4251761459019

Price for selected packaging unit
Stretch Evolution winter trousers

Art.-no. M403464429

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The winter trousers offer maximum comfort thanks to their 4-way stretch. The lined fabric keeps you pleasantly warm even on cold winter days
  • Concealed buttons to prevent surface scratches, 4-way stretch

  • 7 outer pockets, 2 pen pockets, 1 ruler pocket

  • E-Care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, ergonomic cut in reinforced knee area, elastic waistband

  • Triple-stitched seams, name tag holder clips, knee pockets, certified in accordance with DIN EN 14404, STANDARD 100 by OEKO-TEX®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Anthracite, Lime green

Size

52

Size FR/ES/PT/BE

46

Material

52% polyamide, 40% polyester, 8% elastane

Fabric weight per m2

214 g

EN standard

14404

Material of lining

100% polyester netting

Washable at

40°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with low temperature. Max 110º C, Do not dry clean

Confection size UK

36

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information