Stretch X S1P safety sandals
Safety sandals S1P stretch X
SANDAL STRETCH X S1P BLACK 40
Art.-no. M426029040
EAN 4251761434504
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Casual and snug safety sandals with rip-tape fastening and comfortable stretch inserts
- Breathable suede, fabric inserts
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Fibreglass protective toe caps, fabric anti-perforation protection
- Slip-resistant insulating PU outer sole SRC, comfort width 11
- DGUV 112-191, flexible thanks to Cordura stretch inserts, metal-free, made in the EU
- Approx. 550 g/boot in size 42
Product information
Datasheets(X)
Colour | Grey |
Size | 40 |
Material of shoes upper | Suede |
Safety category | S1P |
Standards | EN 20345, SRC , FO , DGUV 112-191 |
Other standard | SRC, FO, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 7 |