Welcome to Würth Slowakia For trade customers only

Stretch X S1P safety shoe

Safety shoe S1P Stretch X Slipper
SHOE STRETCH X SLIPPER S1P OCEANGREY 41

Art.-no. M416135041

EAN 4251174782667

Price for selected packaging unit
Stretch X S1P safety shoe

Art.-no. M416135041

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Light and practical safety shoe with a dynamic design. Always a good choice for day-to-day work.
  • Breathable suede, fabric inserts

  • Mesh inner lining, pull-on strap made from high-quality microfibre

  • Fibreglass protective toe cap, fabric anti-perforation protection

  • Non-slip SRC PU outsole, comfort width 11 (wide fit)

  • DGUV 112-191 (BGR 191), CORDURA® (extremely abrasion-resistant) stretch inserts, non-metal, shoe horn included

  • Approx. 540 g per shoe in size 42
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Ocean grey

Size

41

Material of shoes upper

Suede with textile insert

Safety category

S1P

Standards

ISO 20345, SRC

ISO

20345

Other standard

SRC

Type description

Low-cut shoe

Foot width

11 (standard width safety shoes)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information