Stretch X S1P safety shoe
Safety shoe S1P Stretch X Slipper
SHOE STRETCH X SLIPPER S1P OCEANGREY 44
Art.-no.
M416135044
EAN 4251174782698
Price for selected packaging unit













Exclusively for trade customers
Register now and access more than 125,000 products
Light and practical safety shoe with a dynamic design. Always a good choice for day-to-day work.
- Breathable suede, fabric inserts
- Mesh inner lining, pull-on strap made from high-quality microfibre
- Fibreglass protective toe cap, fabric anti-perforation protection
- Non-slip SRC PU outsole, comfort width 11 (wide fit)
- DGUV 112-191 (BGR 191), CORDURA® (extremely abrasion-resistant) stretch inserts, non-metal, shoe horn included
- Approx. 540 g per shoe in size 42
Product information
Datasheets(X)
Colour | Ocean grey |
Size | 44 |
Material of shoes upper | Suede with textile insert |
Safety category | S1P |
Standards | ISO 20345, SRC |
ISO | 20345 |
Other standard | SRC |
Type description | Low-cut shoe |
Foot width | 11 (standard width safety shoes) |