Stretch X S3 low-cut safety shoe ESD
Safety shoe S3 Stretch X ESD
SHOE STRETCH X S3 BLACK 38
Art.-no. M418131038
EAN 4251596873097
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Flexible and innovative safety shoes with comfortable stretch inserts. Ideal for activities that require frequent kneeling.
- Breathable suede, fabric inserts
- Fabric inner lining, slip-on strap made from high-quality microfibre
- Fibreglass protective toe caps, fabric anti-perforation protection
- Slip-resistant PU outsole SRC, comfort width 11
- DGUV 112-191 (BGR 191), flexibility thanks to CORDURA® (extremely abrasion-resistant) stretch inserts, metal-free, ESD
- Approx. 570 g per shoe in size 42
Product information
Datasheets(X)
Colour | Black |
Size | 38 |
Material of shoes upper | Suede with textile insert |
Safety category | S3 |
Standards | ISO 20345, EN 20345, SRC , FO , ESD , DGUV 112-191 |
ISO | 20345 |
Other standard | SRC, FO, ESD, DGUV 112-191 |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Fibre glass |
Shoe size UK | 5 |